Kichler KK42883NI "Nicholson" Mini Chandelier
| Item: | KK42883NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $148.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 21-1/2" |
| Width | 21" |
| Diameter | 21" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 8 lbs |
| Voltage | 120V |


