X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42864SWZ "Lara" Entrance / Foyer Pendant

Item: KK42864SWZ
Finish: Shadow Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $777.00

Price: $570.32 (Pricing is for Shadow Bronze)



Details and Dimensions

Height 34"
Width 24-1/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Clear Glass with Beige Fabric Inner Shade
Chain Length 72"
Voltage 120V
Energy Efficient No
Energy Star No
Title 24 Compliant No