Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42863SWZ "Lara" Large Foyer Chandelier

Item: KK42863SWZ
Finish: Shadow Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,287.00

Price: $944.66 (Pricing is for Shadow Bronze)

Details and Dimensions

Height 38-3/4"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Clear Cylinder w/ Etched Beige inner glass candle
Shade Material Glass
Chain Length 72"
Weight 24 lbs
Voltage 120V