X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42809CLP "Kinsley" Semi Flush Mount Ceiling Light

Item: KK42809CLP
Finish: Classic Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/4"
Width 18"
Diameter 18"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Weight 8 lbs
UL Listed Yes