X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42705OZ "Wickham" Mini Chandelier

Item: KK42705OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 17-1/5"
Width 13"
Diameter 13"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 6 lbs
Voltage 120V