Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42670CH "Liscomb" Multi Bulb Wall Sconce

Item: KK42670CH
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6"
Width 12"
Backplate Dimension 9'' x 5''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Cut and Polished Crystals
Suitable Installation Damp
Construction Crystal
Weight 3 lbs