Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42634CH "Parker Point" 1 Bulb Wall Sconce

Item: KK42634CH
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $237.00

Price: $173.96

Details and Dimensions

Height 15-1/2"
Width 6-3/4"
Extension From Wall 8-1/2"
Backplate Dimension 6-1/2'' x 5''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Organza Fabric
Shade Material Fabric
Suitable Installation Dry
Weight 3 lbs