Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Kichler
>
KK42563BPT
Kichler KK42563BPT "Granby" Semi Flush Mount Ceiling Light
| Item: | KK42563BPT |
| Finish: | Brushed Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $154.08 (Pricing is for Brushed Pewter)
Details and Dimensions
| Height | 14" |
| Width | 17-1/5" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Satin Etched White |
| Suitable Installation | Dry |
| Weight | 5 lbs |


