Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42561BPT "Granby" Up Light Pendant

Item: KK42561BPT
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 24-3/8"
Width 24-1/2"
Overall Height 62-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched White
Wire Length 86"
Suitable Installation Dry
Weight 20 lbs