Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42546CH "Leanora" Large Foyer Chandelier

Item: KK42546CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,277.00

Price: $1,671.32

Details and Dimensions

Height 35"
Width 34"
Diameter 34"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Crystal
Shade Material Glass
Chain Length 72"
Weight 20 lbs
Voltage 120V