Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42545CH "Leanora" Mid Sized Chandelier

Item: KK42545CH
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 28-3/4"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Chain Length 72"
Weight 18 lbs
Voltage 120V