Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Kichler
>
KK42386AP
Kichler KK42386AP "Lacey" Semi Flush Mount Ceiling Light
| Item: | KK42386AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.11 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 10-3/4" |
| Width | 15" |
| Backplate Dimension | "5"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Shade Material | Glass |
| Shade Type | Drum |
| Construction | Steel |
| Weight | 7 lbs |
| Additional Information | Satin Etched Diffuser Included |


