X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42385AP "Lacey" Down Light Pendant

Item: KK42385AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $576.00

Price: $422.78 (Pricing is for Antique Pewter)



Details and Dimensions

Height 23-1/2"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type AP-Satin Etched Cased Opal Inner, White Translucent Organza Outer, MIZ-Satin Etched Inner, Light Umber Translucent Outer
Shade Material Glass
Shade Type Drum
Chain Length 72"
Weight 16 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No