Kichler KK42381MIZ "Lacey" Mini Chandelier
| Item: | KK42381MIZ |
| Finish: | Mission Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $498.25 (Pricing is for Mission Bronze)
Details and Dimensions
| Height | 25-3/4" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Metalic Frosted w/ Cased Opal |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Weight | 15 lbs |
| Voltage | 120V |


