X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42191CMZ "Celestial" Drum Pendant

Item: KK42191CMZ
Finish: Cambridge Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/8"
Width 6-3/8"
Diameter 6-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crinkle Fabric
Shade Type Drum
Chain Length 72"
Suitable Installation Dry
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No