Kichler KK42163AP "Bellamy" Complete Track Lighting Track Kit
| Item: | KK42163AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.10 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 8-1/2" |
| Width | 24-1/2" |
| Length | 5-1/2" |
| Canopy Size | 5-1/2'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Glass Type | Satin Etched Opal (AP), Umber Etched (OZ) |
| Shade Included | Yes |
| Construction | Steel |
| Weight | 4 lbs |
| Shade Material | Glass |
| Product Specifications |


