X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42121NI "Inverted Pendant" Drum Pendant

Item: KK42121NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $288.00

Price: $211.39 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-3/4"
Width 20"
Diameter 20"
Overall Height 44"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Microfiber shade with Satin Etched Glass Diffuser
Shade White Microfiber
Shade Material Fabric
Shade Type Drum
Shade Dimension 5'' H x 20'' Diameter
Shade Included Yes
Wire Length 101"
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No