Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42116SRM "Gracie" Mid Sized Chandelier

Item: KK42116SRM
Finish: Sunrise Mist
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38"
Width 28-1/4"
Diameter 28-1/4"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 72"
Weight 21 lbs
Voltage 120V