Kichler KK42062CMZ "Moxie" Down Light Pendant
| Item: | KK42062CMZ |
| Finish: | Cambridge Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 14-7/10" |
| Width | 18" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Linen Fabric Shade with Satin Etched Glass Diffuser |
| Shade | Linen |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 10 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


