Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Kichler
>
KK42060CMZ
Kichler KK42060CMZ "Moxie" Multi Bulb Wall Sconce
| Item: | KK42060CMZ |
| Finish: | Cambridge Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 8" |
| Width | 12" |
| Backplate Dimension | 8-1/4'' x 6-3/8'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Construction | Steel |
| Weight | 5 lbs |


