Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42046OZ "Everly" Entrance / Foyer Pendant

Item: KK42046OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $291.00

Price: $213.59 (Pricing is for Olde Bronze)

Details and Dimensions

Height 20-1/4"
Width 13-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Downrod Quantity 4
Downrod Length (2)12'', (2) 6''
Weight 6 lbs