X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42018BK "Suspension" Linear Pendant

Item: KK42018BK
Finish: Black (Painted)
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $657.00

Price: $482.24 (Pricing is for Black (Painted))



Details and Dimensions

Height 4-1/2"
Width 50-3/4"
Length 4-1/5"
Number of Bulbs 5
Bulb Type G9 Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 250 W
Glass Type Satin Etched Cased Opal
Weight 17 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No