X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42017BK "Suspension" Linear Pendant

Item: KK42017BK
Finish: Black (Painted)
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $555.00

Price: $407.37 (Pricing is for Black (Painted))




Details and Dimensions

Height 5-3/4"
Width 41"
Length 4-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Satin Etched Cased Opal
Weight 14 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No