Back to Search Results
Ferguson.com Home
>
Mirrors
>
Square/Rectangular Mirrors
> Kichler
>
KK41046NI
Kichler KK41046NI "Silverton" Square/Rectangular Mirror
| Item: | KK41046NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $290.15 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 33" |
| Width | 24" |
| Product Specifications |


