Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3743OZ "Circolo" Semi Flush Mount Ceiling Light

Item: KK3743OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $342.00

Price: $251.03 (Pricing is for Olde Bronze)

Details and Dimensions

Height 15"
Width 12"
Diameter 12"
Number of Bulbs 3
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear With Umber Etched (OZ), Clear With Satin Etched (NI)
Shade Material Glass
Weight 6 lbs
Features Can Be Semi-Flush Mounted or Chain Hung