X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3623AB "Dover" Semi Flush Mount Ceiling Light

Item: KK3623AB
Finish: Antique Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Seedy (TZ,AB,PB,NI), Umber Etched (OZ), Alabaster Swirl (NIA)
Shade Material Glass
Weight 5 lbs