X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3584NI "Wedgeport" Mini Pendant

Item: KK3584NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 6-1/3"
Overall Height 49-1/2"
Canopy Size 5-3/8
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type NI-Satin Etched, OZ-Umber Etched
Shade Material Glass
Wire Length 104"
Voltage 120V
Weight 2 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
View Similar Products