Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3489CZ "Wilton" Mini Pendant

Item: KK3489CZ
Finish: Carre Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $189.00

Price: $138.73

Details and Dimensions

Height 18"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Antique Barley Glass
Weight 5 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No