X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3482NI "Langford" Mini Pendant

Item: KK3482NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $120.00

Price: $80.04 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-3/4"
Width 7-1/4"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched White (NI, OZ), Dusty Citrine (CST)
Chain Length 36"
Wire Length 62"
Construction Steel
Energy Efficient No
Energy Star No
Lamp Type A19
Title 24 Compliant No
UL Listed Yes