X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3427TZ "Willowmore" Mini Pendant

Item: KK3427TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $111.00

Price: $81.47 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 14"
Width 6-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type NI-Satin Etched, TZ-Umber Etched
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
View Similar Products