Kichler KK339211ADC "Sutter Place Select" Large (52'' and Larger) Ceiling Fan
| Item: | KK339211ADC |
| Finish: | Adobe Cream |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $154.08 (Pricing is for Adobe Cream)
Details and Dimensions
| Width / Diameter | 52" |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Adobe Cream (ADC), Cherry (AP), Light Oak (BSS), Walnut (OBB), Satin Natural White (SNW), Teak (TZ) |
| Fan Motor Size | 153mm X 15mm |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra B10 |
| Max. Wattage Per Bulb | 40 W |
| Bulb(s) Included | Yes |
| Voltage | 120V |
| Weight | 19 lbs |


