Kichler KK339022BSS "Stratmoor" Large (52'' and Larger) Ceiling Fan
| Item: | KK339022BSS |
| Finish: | Brushed Stainless Steel / Light Oak |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $119.16 (Pricing is for Brushed Stainless Steel / Light Oak)
Details and Dimensions
| Width / Diameter | 52" |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Light Oak (BSS), Walnut (OBB), Satin Natural White (SNW), Teak (TZ), White (WH) |
| Fan Motor Size | 153mm X 15mm |
| Voltage | 120V |


