Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK339017SNW "Stratmoor" Medium (42'' to 51'') Ceiling Fan

Item: KK339017SNW
Finish: Satin Natural White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $183.00

Price: $109.80 (Pricing is for Satin Natural White)

Details and Dimensions

Height 8-1/4"
Width / Diameter 42"
Canopy Size 8-3/4
Number of Blades 5
Blade Span 42"
Blade Pitch 12°
Blades Included Yes
Switch Type Pull Chain
Fan Motor Size 153mm X 12mm
Fan Type Ceiling Hugger
Suitable Installation Dry
Voltage 120V
Fan Installation Type Indoor