X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK339013AP "Monarch II" Large Fan (52'' to 59'')

Item: KK339013AP
Finish: Antique Pewter / Cherry
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width / Diameter 52"
Blade Span 52"
Blade Pitch 14°
Blade Color "Cherry (AP,OZ,BAP), Light Oak (BSS), Walnut (OBB), Teak (TZ)"
Blades Included Yes
Fan Motor Size 172mm X 17mm
Fan Type Standard Mount
Voltage 120V
Weight 21 lbs