Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK339011ADC "Sutter Place" Large Fan (52'' to 59'')

Item: KK339011ADC
Finish: Adobe Cream
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Width / Diameter 52"
Blade Span 52"
Blade Pitch 12°
Blade Color "Adobe Cream (ADC), Cherry (AP,OZ), Light Oak (BSS), Walnut (OBB), Satin Natural White (SNW), Teak (TZ)"
Blades Included Yes
Fan Motor Size 153mm X 15mm
Fan Type Standard Mount
Voltage 120V
Weight 16 lbs