X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK339010DBK "Sterling Manor" Large Fan (52'' to 59'')

Item: KK339010DBK
Finish: Distressed Black / Walnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Reversible Blades Yes
Blade Color "Adobe Cream (ADC), Light Oak (BSS), Maple (NI), Walnut (DBK & OBB), Satin Natural White (SNW), Teak (TZ), White (WH)"
Blades Included Yes
Switch Type Pull Chain
Air Flow 5323 CFM
Air Flow Efficiency 89 CFM / Watt
Fan Motor Size 153mm X 15mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length (1) 4''
Light Kit Not Included
Voltage 120V
Eco-Friendly Energy Efficient
Includes Flush Mount Canopy
Fan Installation Type Indoor
Additional Information Optional Light Kits and Remote Control Available
UL Listed Yes