Kichler KK337014ADC "Sutter Place Select" Medium (42'' to 50'') Ceiling Fan
| Item: | KK337014ADC |
| Finish: | Adobe Cream / Adobe Cream |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $148.32 (Pricing is for Adobe Cream / Adobe Cream)
Details and Dimensions
| Width / Diameter | 42" |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 12° |
| Blade Color | Adobe Cream (ADC), Cherry (AP), Light Oak ( BSS), Maple (NI), OBB (Walnut), Satin Natural White (SNW), Teak (TZ), White (WH) |
| Fan Motor Size | 153MM X 13MM |
| Downrod Quantity | 1 |
| Downrod Length | 4 |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | B8 |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | No |
| Glass Type | Amber |
| Voltage | 120V |
| Weight | 24 lbs |


