Kichler KK337013ADC "Sutter Place" Medium (42'' to 50'') Ceiling Fan
| Item: | KK337013ADC |
| Finish: | Adobe Cream / Adobe Cream |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.22 (Pricing is for Adobe Cream / Adobe Cream)
Details and Dimensions
| Width / Diameter | 42" |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 12° |
| Blade Color | Adobe Cream (ADC), Cherry (AD), Light Oak (BSS), Maple (NI), Walnut (OBB), Satin Natural White (SNW), Teak (TZ), White (WH) |
| Air Flow | 80 CFM |
| Fan Motor Size | 153MM X 13MM |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4 |
| Light Kit | Not Included |
| Bulb(s) Included | No |
| Voltage | 120V |
| Weight | 24 lbs |


