Kichler KK3293NIA "Wynberg" Mini Chandelier
| Item: | KK3293NIA |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 13-1/2" |
| Width | 22" |
| Diameter | 22" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | "Satin Etched Glass on Nickel, Umber Etched on Bronze" |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 6 lbs |
| Voltage | 120V |
| Product Specifications |


