X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3277NI "Telford" Up Light Pendant

Item: KK3277NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $183.00

Price: $122.06 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 22"
Width 17-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type NI-Alabaster Swirl, OZ-Umber Etched
Chain Length 72"
Weight 8 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No