X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3121TZ "Cove Molding Top Glass" Semi Flush Mount Ceiling Light

Item: KK3121TZ
Finish: Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/4"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Alabaster Swirl (NIA), Satin Etched (TZ, NI)
Shade Material Glass