X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK310104NI "Cameron" Large Fan (52'' to 59'')

Item: KK310104NI
Finish: Brushed Nickel / Walnut
Online Availability: Available for immediate shipment
Select Finish:

List Price: $702.00

Price: $468.23 (Pricing is for Brushed Nickel / Walnut)



Details and Dimensions

Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Reversible Blades Yes
Blade Color "Walnut (NI, TZP, WCP), White (WH)"
Blades Included Yes
Wall Control Included Yes
Air Flow 91 CFM
Fan Motor Size 172MM X 20MM
Fan Type Standard Mount
Suitable Installation Wet
Downrod Quantity 1
Downrod Length 4''
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Halogen
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Glass Type etched Cased Opal
Voltage 120V
Weight 28 lbs
Outdoor Fans Yes
Lamp Type T3
UL Listed Yes