X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3030NI "Modena" Mini Pendant

Item: KK3030NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 3-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Wire Length 112"
Voltage 120V
Weight 3 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
View Similar Products