X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300181AP "Lacey" Large Fan (52'' to 59'')

Item: KK300181AP
Finish: Antique Pewter / Cherry
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width / Diameter 52"
Blade Span 52"
Blade Pitch 14°
Blades Included Yes
Fan Motor Size 100mm X 65mm
Fan Type Standard Mount
Suitable Installation Dry
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type Circline
Max. Wattage Per Bulb 22 W
Bulb(s) Included Yes
Voltage 120V
Weight 20 lbs
Fan Installation Type Indoor