X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300135AP "Saint Andrews" Large Fan (52'' to 59'')

Item: KK300135AP
Finish: Antique Pewter / Cherry
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width / Diameter 52"
Blade Span 52"
Blade Pitch 14°
Blade Color "Cherry (AP), Walnut (OBB)"
Blades Included Yes
Fan Motor Size 100mm X 65mm
Fan Type Standard Mount
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Bulb(s) Included Yes
Voltage 120V
Weight 17 lbs
Lamp Type T3