Kichler KK300103SNW "Canfield" Small (up to 38'') Ceiling Fan

Item: KK300103SNW
Finish: Satin Natural White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $158.94 (Pricing is for Satin Natural White)



Details and Dimensions

Height 17-1/2"
Width / Diameter 30"
Number of Blades 5
Blade Span 30"
Blade Pitch 24°
Blade Color Adobe Cream (ADC), Light Oak (BSS), Maple (NI), Walnut (OBB), Satin Natural White (SNW), White (WH)
Switch Type Pull Chain
Fan Motor Size 153mm X 17mm
Downrod Quantity 1
Downrod Length (1) 6"
Light Kit Not Included
Voltage 120V
Includes Flush Mount Canopy