X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300103OBB "Canfield" Small (up to 38'') Ceiling Fan

Item: KK300103OBB
Finish: Oil Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $294.00

Price: $176.40 (Pricing is for Oil Brushed Bronze)



Details and Dimensions

Height 17-1/2"
Width / Diameter 30"
Number of Blades 5
Blade Span 30"
Blade Pitch 24°
Blade Color "Medium Oak/Dark Oak (BSS), Cherry/Walnut (NI,OBB), Satin Natural White (SNW), White (WH)"
Blades Included Yes
Switch Type Pull Chain
Fan Motor Size 153mm X 17mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length (1) 6
Light Kit Not Included
Voltage 120V
Includes Flush Mount Canopy