X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300011AP "Olympia" Oversize Fan (60'' and Larger)

Item: KK300011AP
Finish: Antique Pewter / Cherry
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width / Diameter 60"
Number of Blades 5
Blade Span 60"
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 188mm X 25mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length (1) 6
Light Kit Not Included
Light Kit Adaptable Yes
Number of Bulbs 6
Bulb Type Candelabra
Lamp Type B10
Max. Wattage Per Bulb 15 W
Total Fixture Wattage 90 W
Bulb(s) Included Yes
Shade Material Glass
Voltage 120V