X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.



Kichler KK2943OZ "Circolo" Linear Pendant

Item: KK2943OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,056.00

Price: $775.10 (Pricing is for Olde Bronze)



Details and Dimensions

Height 39"
Width 36-1/5"
Length 14-1/10"
Number of Bulbs 8
Bulb Type Medium
Lamp Type T10
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type "Clear Glass Cylinders, NI-Satin Etched Inner, OZ- Umber Etched Inner"
Weight 19 lbs