Kichler KK2905NI "Cove Molding Top Glass" Mini Pendant
| Item: | KK2905NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $73.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14-1/2" |
| Width | 8" |
| Overall Height | 52-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 97" |
| Voltage | 120V |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


